Plastskinna hvít 4,3mm Din9021

intelisale.product.documents
Vörunúmer: 0421 04
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PA - Polyamide
Surface Bare
Norms DIN 9021
RoHS-compliant Yes
Version With large outside diameter
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PA - Polyamide
Surface Bare
Norms DIN 9021
RoHS-compliant Yes
Version With large outside diameter
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1 mm
Hleð myndum