Plastbönd veðurþol sv. 7,6x376

intelisale.product.documents
Vörunúmer: 0502 351 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length 376 mm
Width 7.6 mm
Material PA - Polyamide
Colour Black
Min./max. temperature resistance -40 to 85 °C
Silicone-free Yes
Corresponds to original spare part number 001 997 8490
Min./max. drill hole diameter 8,0-10,2 mm
Halogen-free Yes
Ultraviolet resistance Yes
Min./max. bundle diameter (Ø) 1,6-102 mm
Min. drill hole diameter 8 mm
Max. drill hole diameter 10.2 mm
Locking-head height 6.4 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length 376 mm
Width 7.6 mm
Material PA - Polyamide
Colour Black
Min./max. temperature resistance -40 to 85 °C
Silicone-free Yes
Corresponds to original spare part number 001 997 8490
Min./max. drill hole diameter 8,0-10,2 mm
Halogen-free Yes
Ultraviolet resistance Yes
Min./max. bundle diameter (Ø) 1,6-102 mm
Min. drill hole diameter 8 mm
Max. drill hole diameter 10.2 mm
Locking-head height 6.4 mm
Hleð myndum