Plastbönd /merkispjald 2,5x110

intelisale.product.documents
Vörunúmer: 0502 400
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PA - Polyamide
Colour Natural
Min./max. temperature resistance -40 to 85 °C
Silicone-free Yes
Length (l) 110 mm
Halogen-free Yes
Length of labelling area (A) 8 mm
Width of the labelling area (C) 25 mm
Bundle diameter 25 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PA - Polyamide
Colour Natural
Min./max. temperature resistance -40 to 85 °C
Silicone-free Yes
Length (l) 110 mm
Halogen-free Yes
Length of labelling area (A) 8 mm
Width of the labelling area (C) 25 mm
Bundle diameter 25 mm
Hleð myndum