Pinnboltaskr rafgalv 10x60 Tx25

intelisale.product.documents
Vörunúmer: 0232 310 060
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Internal drive TX25
Property class 4.8
Thread length (metric thread) 20 mm
Thread type x nominal diameter x length (d) M10 x 60 mm
Thread length (thread for woodwork) 37 mm
Width across flats (SW) 8 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Internal drive TX25
Property class 4.8
Thread length (metric thread) 20 mm
Thread type x nominal diameter x length (d) M10 x 60 mm
Thread length (thread for woodwork) 37 mm
Width across flats (SW) 8 mm
Hleð myndum