Pinnboltar 5.8 8x30

intelisale.product.documents
Vörunúmer: 0250 8 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 30 mm
Head type Without head
Norms DIN 939
Body width M8
Property class 5.8
RoHS-compliant Yes
Drive type Without drive
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Thread length (metric thread) (l2) 22 mm
Thread length 2 (metric thread) (l3) 10 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 30 mm
Head type Without head
Norms DIN 939
Body width M8
Property class 5.8
RoHS-compliant Yes
Drive type Without drive
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Thread length (metric thread) (l2) 22 mm
Thread length 2 (metric thread) (l3) 10 mm
Hleð myndum