Pinnboltar 5.8 10x25

intelisale.product.documents
Vörunúmer: 0250 10 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 25 mm
Head type Without head
Norms DIN 939
Body width M10
Property class 5.8
RoHS-compliant Yes
Drive type Without drive
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Thread length (metric thread) (l2) 18 mm
Thread length 2 (metric thread) (l3) 12 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 25 mm
Head type Without head
Norms DIN 939
Body width M10
Property class 5.8
RoHS-compliant Yes
Drive type Without drive
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Thread length (metric thread) (l2) 18 mm
Thread length 2 (metric thread) (l3) 12 mm
Hleð myndum