Pappaskífur zirconium 115x22 P60

intelisale.product.documents
Vörunúmer: 0580 511 560
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (Ø) 115 mm
Grid size 60
Material of abrasive medium Zirconium conrundum
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin with grinding-active additives
Colour of disc Turquoise blue
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Diameter (Ø) 115 mm
Grid size 60
Material of abrasive medium Zirconium conrundum
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin with grinding-active additives
Colour of disc Turquoise blue
Hleð myndum