Pappaskífur keramik 125x22 P60

intelisale.product.documents
Vörunúmer: 0580 912 560
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (Ø) 125 mm
Grid size 60
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Ceramic grain
Recommended rotation speed 7500 U/min(rpm)
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin
Colour of disc Red/Brown
*
*
*
Tæknilegar upplýsingar
Diameter (Ø) 125 mm
Grid size 60
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Ceramic grain
Recommended rotation speed 7500 U/min(rpm)
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin
Colour of disc Red/Brown
Hleð myndum