Pappaskífur 125x22 P16

intelisale.product.documents
Vörunúmer: 0580 125 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (Ø) 125 mm
Grid size 16
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Normal corundum
Recommended rotation speed 7500 U/min(rpm)
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Diameter (Ø) 125 mm
Grid size 16
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Normal corundum
Recommended rotation speed 7500 U/min(rpm)
Bore diameter 22.23 mm
Backing material Vulcanised fibre
Adhesive base All-synthetic resin
Hleð myndum