Pústró M10x1,25 (14mm lykill)

intelisale.product.documents
Vörunúmer: 0366 7
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Copper-plated
Property class 6
Thread type Metric thread
Pitch 1.25 mm
Thread type x nominal diameter (D) M10
Version Reduced wrench size
Height (h1) 10.5 mm
Width across flats (s1) 14 mm
Plunged hoss diameter (d1) 13.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Copper-plated
Property class 6
Thread type Metric thread
Pitch 1.25 mm
Thread type x nominal diameter (D) M10
Version Reduced wrench size
Height (h1) 10.5 mm
Width across flats (s1) 14 mm
Plunged hoss diameter (d1) 13.5 mm
Hleð myndum