Pönnutappi 24x1.5 Din910

intelisale.product.documents
Vörunúmer: 0241 24 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 27 mm
Head height (k1) 13 mm
Head type Hexagon head
Norms DIN 910
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS22
Thread length (metric thread) 14 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M24 x 1,5
Version Standard design
Head diameter (d2) 29 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 27 mm
Head height (k1) 13 mm
Head type Hexagon head
Norms DIN 910
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS22
Thread length (metric thread) 14 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M24 x 1,5
Version Standard design
Head diameter (d2) 29 mm
Hleð myndum