Pönnutappi 18x1,5 Benz

intelisale.product.documents
Vörunúmer: 0240 18 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Suitable for vehicle manufacturer Mercedes-Benz
Material Steel
Surface Galvanised
Length (l1) 17 mm
Head height (k1) 6 mm
Head type Hexagon head
Norms DIN 7604
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS17
Thread length (metric thread) 9 mm
Head diameter (dc) 23 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M18 x 1,5
Version With short screw in cone
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Suitable for vehicle manufacturer Mercedes-Benz
Material Steel
Surface Galvanised
Length (l1) 17 mm
Head height (k1) 6 mm
Head type Hexagon head
Norms DIN 7604
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS17
Thread length (metric thread) 9 mm
Head diameter (dc) 23 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M18 x 1,5
Version With short screw in cone
Hleð myndum