Pönnut. 22x1,5 Bmw,Skoda eldri

intelisale.product.documents
Vörunúmer: 0241 22 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Suitable for vehicle manufacturer BMW, Skoda (older models)
Material Steel
Surface Galvanised
Length (l1) 26 mm
Head height (k1) 12 mm
Head type Hexagon head
Norms DIN 910
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS19
Thread length (metric thread) 14 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M22 x 1,5
Version Standard design
Head diameter (d2) 27 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Suitable for vehicle manufacturer BMW, Skoda (older models)
Material Steel
Surface Galvanised
Length (l1) 26 mm
Head height (k1) 12 mm
Head type Hexagon head
Norms DIN 910
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class B
External drive (s1) WS19
Thread length (metric thread) 14 mm
Head details With collar
Thread type x nominal diameter x pitch (d1) M22 x 1,5
Version Standard design
Head diameter (d2) 27 mm
Hleð myndum