Pípufesting 40/20 M8

intelisale.product.documents
Vörunúmer: 0542 40 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -40 to 120 °C
Resistance against Abrasion (good)Weather (very good)Ozone (very good)Aging (very good)Light (good)Alcohol (good)Acid (good)Lye (good)
Surface Galvanised
Norms DIN 3016
Nominal diameter (d) 40 mm
Width (B) 20 mm
Material of the rubber profile EPDM
Flange hole (d1) M8
Distance centre of pipe to centre of hole (S) 34.5 mm
Colour of rubber profile Black
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -40 to 120 °C
Resistance against Abrasion (good)Weather (very good)Ozone (very good)Aging (very good)Light (good)Alcohol (good)Acid (good)Lye (good)
Surface Galvanised
Norms DIN 3016
Nominal diameter (d) 40 mm
Width (B) 20 mm
Material of the rubber profile EPDM
Flange hole (d1) M8
Distance centre of pipe to centre of hole (S) 34.5 mm
Colour of rubber profile Black
Hleð myndum