Monobolt hnoð stál 6,5-19,3 (8,0-15,9)

intelisale.product.documents
Vörunúmer: 0921 65 159
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 6.5 mm
Length (l1) 19.3 mm
Head diameter (dk) 13.1 mm
Head height (k1) 2.7 mm
Head type Flat round head
Min./max. drill hole diameter 6,6-7,0 mm
Min./max. grip range 8,9-15,9 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 11100 N
Tensile fracture load 9500 N
Nominal diameter x length (Ø d x l) 6,5 x 19,3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 6.5 mm
Length (l1) 19.3 mm
Head diameter (dk) 13.1 mm
Head height (k1) 2.7 mm
Head type Flat round head
Min./max. drill hole diameter 6,6-7,0 mm
Min./max. grip range 8,9-15,9 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 11100 N
Tensile fracture load 9500 N
Nominal diameter x length (Ø d x l) 6,5 x 19,3 mm
Hleð myndum