Monobolt hnoð 4,8x13,5 A2/A2

intelisale.product.documents
Vörunúmer: 0921 480 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4.8 mm
Length (l1) 13.5 mm
Head diameter (dk) 9.70 mm
Head height (k1) 1.80 mm
Head type Flat round head
Min./max. drill hole diameter 4,90-5,10 mm
Min./max. grip range 1,5-11,0 mm
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 5800 N
Tensile fracture load 5000 N
Nominal diameter x length (Ø d x l) 4,8 x 13,5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4.8 mm
Length (l1) 13.5 mm
Head diameter (dk) 9.70 mm
Head height (k1) 1.80 mm
Head type Flat round head
Min./max. drill hole diameter 4,90-5,10 mm
Min./max. grip range 1,5-11,0 mm
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 5800 N
Tensile fracture load 5000 N
Nominal diameter x length (Ø d x l) 4,8 x 13,5 mm
Hleð myndum