Monobolt hnoð Álblanda6,5*14,2

intelisale.product.documents
Vörunúmer: 0921 065 95
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 6.5 mm
Length (l1) 14.2 mm
Head diameter (dk) 13.1 mm
Head height (k1) 2.7 mm
Head type Flat round head
Min./max. drill hole diameter 6,6-7,0 mm
Min./max. grip range 2,0-9,5 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 5800 N
Tensile fracture load 4000 N
Nominal diameter x length (Ø d x l) 6,5 x 14,2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 6.5 mm
Length (l1) 14.2 mm
Head diameter (dk) 13.1 mm
Head height (k1) 2.7 mm
Head type Flat round head
Min./max. drill hole diameter 6,6-7,0 mm
Min./max. grip range 2,0-9,5 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 5800 N
Tensile fracture load 4000 N
Nominal diameter x length (Ø d x l) 6,5 x 14,2 mm
Hleð myndum