Maskínuskrúfa st/un 4x100 ph2

intelisale.product.documents
Vörunúmer: 0048 4 100
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Length (l1) 100 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Internal drive H2
Head type Countersunk head
Norms DIN 965
Body width M4
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Length (l1) 100 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Internal drive H2
Head type Countersunk head
Norms DIN 965
Body width M4
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Hleð myndum