Maskínuskrúfa panh 6x10 ph3

intelisale.product.documents
Vörunúmer: 5103 006 010
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 10 mm
Head diameter (dk) 12 mm
Head height (k1) 4.6 mm
Internal drive H3
Head type Pan head
Norms DIN 7985
Body width M6
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 10 mm
Head diameter (dk) 12 mm
Head height (k1) 4.6 mm
Internal drive H3
Head type Pan head
Norms DIN 7985
Body width M6
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Hleð myndum