Maskínuskrúfa panh 4x45 ph2

intelisale.product.documents
Vörunúmer: 5103 004 045
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Length (l1) 45 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive H2
Head type Pan head
Norms ISO 7045
Body width M4
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Length (l1) 45 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive H2
Head type Pan head
Norms ISO 7045
Body width M4
Property class 4.8
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Hleð myndum