Maskínuskrúfa 8x40 A4 un/ph3

intelisale.product.documents
Vörunúmer: 0298 8 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 40 mm
Head diameter (dk) 14.5 mm
Head height (k1) 4 mm
Internal drive H4
Head type Countersunk head
Norms DIN 965
Body width M8
Property class 50
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 40 mm
Head diameter (dk) 14.5 mm
Head height (k1) 4 mm
Internal drive H4
Head type Countersunk head
Norms DIN 965
Body width M8
Property class 50
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Hleð myndum