Maskínuskrúfa 6x30 A4 panh/ph3

intelisale.product.documents
Vörunúmer: 5103 563 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 30 mm
Head diameter (dk) 12 mm
Head height (k1) 4.6 mm
Internal drive H3
Head type Pan head
Norms DIN 7985
Body width M6
Property class 70
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 30 mm
Head diameter (dk) 12 mm
Head height (k1) 4.6 mm
Internal drive H3
Head type Pan head
Norms DIN 7985
Body width M6
Property class 70
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Hleð myndum