Maskínuskrúfa 4x25 A4 un/ph2

intelisale.product.documents
Vörunúmer: 0298 4 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 25 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Internal drive H2
Head type Countersunk head
Norms DIN 965
Body width M4
Property class 50
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 25 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Internal drive H2
Head type Countersunk head
Norms DIN 965
Body width M4
Property class 50
RoHS-compliant Yes
Drive type Crosshead
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Hleð myndum