|
Length
|
205 mm |
|
Height
|
260 mm |
|
Nominal voltage
|
18 V/DC |
|
Min./max. drill chuck span width
|
1.5-13 mm |
|
Idle speed 1st/2nd gear min./max.
|
0-550 / 0-2000 rpm |
|
Max. torque hard/soft
|
140 / 60 Nm |
|
Weight of machine with rechargeable battery
|
2.2 kg |
|
Number of rechargeable batteries/batteries
|
0 PCS |
|
Rechargeable battery/battery capacity
|
0 Ah |
|
Max. drilling diameter in steel
|
13 mm |
|
Max. drilling diameter in aluminium
|
13 mm |
|
Max. recommended drilling diameter in metal
|
13 mm |
|
Max. screw diameter
|
12 mm |
|
Included in delivery
|
Batteries not included, additional accessories not included |