Múrhulsa slétt 8mm

intelisale.product.documents
Vörunúmer: 0904 010 08
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Approval ETA-02/0044ETA-05/0120
Anchor diameter 8 mm
Nominal drill-bit diameter (d 0) 10 mm
Min./max. required screw-in depth 9-13 mm
Drill hole depth (h 0) 30 mm
Anchor length (L H) 30 mm
Effective anchoring depth (h ef) 30 mm
Torque during anchoring (T inst) 8 Nm
Through-hole in the component to be connected (d f) 9 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Approval ETA-02/0044ETA-05/0120
Anchor diameter 8 mm
Nominal drill-bit diameter (d 0) 10 mm
Min./max. required screw-in depth 9-13 mm
Drill hole depth (h 0) 30 mm
Anchor length (L H) 30 mm
Effective anchoring depth (h ef) 30 mm
Torque during anchoring (T inst) 8 Nm
Through-hole in the component to be connected (d f) 9 mm
Hleð myndum