Múrhulsa slétt 12mm

intelisale.product.documents
Vörunúmer: 0904 010 12
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Approval ETA-02/0044ETA-05/0120
Anchor diameter 12 mm
Nominal drill-bit diameter (d 0) 15 mm
Min./max. required screw-in depth 13-18 mm
Drill hole depth (h 0) 50 mm
Anchor length (L H) 50 mm
Effective anchoring depth (h ef) 50 mm
Torque during anchoring (T inst) 35 Nm
Through-hole in the component to be connected (d f) 14 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Approval ETA-02/0044ETA-05/0120
Anchor diameter 12 mm
Nominal drill-bit diameter (d 0) 15 mm
Min./max. required screw-in depth 13-18 mm
Drill hole depth (h 0) 50 mm
Anchor length (L H) 50 mm
Effective anchoring depth (h ef) 50 mm
Torque during anchoring (T inst) 35 Nm
Through-hole in the component to be connected (d f) 14 mm
Hleð myndum