Múrbolti M12 125-140/220mm

intelisale.product.documents
Vörunúmer: 5932 012 220
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Width across flats 19 mm
Approval ETA-02/0001
Anchor length (l) 220 mm
Nominal drill-bit diameter (d 0) 12 mm
Torque during anchoring (T inst) 50 Nm
Through-hole in the component to be connected (d f) 14 mm
Metric anchor diameter M12
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 125 / 65 / 90 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 140 / 50 / 75 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Width across flats 19 mm
Approval ETA-02/0001
Anchor length (l) 220 mm
Nominal drill-bit diameter (d 0) 12 mm
Torque during anchoring (T inst) 50 Nm
Through-hole in the component to be connected (d f) 14 mm
Metric anchor diameter M12
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 125 / 65 / 90 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 140 / 50 / 75 mm
Hleð myndum