Múr-skrúfbolti W-BS/S kjarnast. 8mm L60

intelisale.product.documents
Vörunúmer: 5929 128 015
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
External drive WS13
Washer diameter 16 mm
Thread diameter 10 mm
Anchor length (l) 60 mm
Nominal drill-bit diameter (d 0) 8 mm
Anchor size 8 mm
Attachment height (t fix 1) 15 mm
Drill hole depth (h 1.1) 55 mm
Embedding depth (h nom1) 45 mm
Attachment height (t fix 2) 5 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 65 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 55 mm
Embedding depth (h nom3) 85 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
External drive WS13
Washer diameter 16 mm
Thread diameter 10 mm
Anchor length (l) 60 mm
Nominal drill-bit diameter (d 0) 8 mm
Anchor size 8 mm
Attachment height (t fix 1) 15 mm
Drill hole depth (h 1.1) 55 mm
Embedding depth (h nom1) 45 mm
Attachment height (t fix 2) 5 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 65 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 55 mm
Embedding depth (h nom3) 85 mm
Hleð myndum