Múr-skrúfbolti W-BS/S kjarnast. 6mm L60

intelisale.product.documents
Vörunúmer: 5929 126 025
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
External drive WS13
Washer diameter 15 mm
Thread diameter 7.5 mm
Anchor length (l) 60 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 25 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 20 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
External drive WS13
Washer diameter 15 mm
Thread diameter 7.5 mm
Anchor length (l) 60 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 25 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 20 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
Hleð myndum