Múr-skrúfbolti W-BS/S kjarnast. 10mm L160

intelisale.product.documents
Vörunúmer: 5929 121 105
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
External drive WS15
Washer diameter 20 mm
Thread diameter 12 mm
Anchor length (l) 160 mm
Nominal drill-bit diameter (d 0) 10 mm
Anchor size 10 mm
Attachment height (t fix 1) 105 mm
Drill hole depth (h 1.1) 65 mm
Embedding depth (h nom1) 55 mm
Attachment height (t fix 2) 85 mm
Attachment height (t fix 3) 75 mm
Drill hole depth (h 1.2) 85 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 75 mm
Embedding depth (h nom3) 85 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
External drive WS15
Washer diameter 20 mm
Thread diameter 12 mm
Anchor length (l) 160 mm
Nominal drill-bit diameter (d 0) 10 mm
Anchor size 10 mm
Attachment height (t fix 1) 105 mm
Drill hole depth (h 1.1) 65 mm
Embedding depth (h nom1) 55 mm
Attachment height (t fix 2) 85 mm
Attachment height (t fix 3) 75 mm
Drill hole depth (h 1.2) 85 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 75 mm
Embedding depth (h nom3) 85 mm
Hleð myndum