Múr-skrúfbolti W-BS m.gengjum 6x75/8x16

intelisale.product.documents
Vörunúmer: 5929 186 040
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
External drive WS10
Connection thread M8 x 16
Thread diameter 7.5 mm
Anchor length (l) 75 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 40 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 35 mm
Attachment height (t fix 3) 20 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
External drive WS10
Connection thread M8 x 16
Thread diameter 7.5 mm
Anchor length (l) 75 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 40 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 35 mm
Attachment height (t fix 3) 20 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
Hleð myndum