Múr-skrúfbolti W-BS m.gengjum 6x35/8x16

intelisale.product.documents
Vörunúmer: 5929 186 000
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
External drive WS10
Connection thread M8 x 16
Thread diameter 7.5 mm
Anchor length (l) 35 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
External drive WS10
Connection thread M8 x 16
Thread diameter 7.5 mm
Anchor length (l) 35 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Hleð myndum