Múr-skrúfbolti undirs. W-BS/S kjarn. 6mm L80

intelisale.product.documents
Vörunúmer: 5929 136 045
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Internal drive TX30
Head diameter 13 mm
Washer diameter 16 mm
Thread diameter 7.5 mm
Anchor length (l) 80 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 45 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 40 mm
Attachment height (t fix 3) 25 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 50 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Internal drive TX30
Head diameter 13 mm
Washer diameter 16 mm
Thread diameter 7.5 mm
Anchor length (l) 80 mm
Nominal drill-bit diameter (d 0) 6 mm
Anchor size 6 mm
Attachment height (t fix 1) 45 mm
Drill hole depth (h 1.1) 40 mm
Embedding depth (h nom1) 35 mm
Attachment height (t fix 2) 40 mm
Attachment height (t fix 3) 25 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 50 mm
Hleð myndum