Múr-skrúfbolti undirs. W-BS/S kjarn. 10mm L90

intelisale.product.documents
Vörunúmer: 5929 131 035
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Internal drive TX50
Head diameter 22 mm
Washer diameter
Thread diameter 12 mm
Anchor length (l) 90 mm
Nominal drill-bit diameter (d 0) 10 mm
Anchor size 10 mm
Attachment height (t fix 1) 35 mm
Drill hole depth (h 1.1) 65 mm
Embedding depth (h nom1) 55 mm
Attachment height (t fix 2) 15 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 85 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 75 mm
Embedding depth (h nom3) 85 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Internal drive TX50
Head diameter 22 mm
Washer diameter
Thread diameter 12 mm
Anchor length (l) 90 mm
Nominal drill-bit diameter (d 0) 10 mm
Anchor size 10 mm
Attachment height (t fix 1) 35 mm
Drill hole depth (h 1.1) 65 mm
Embedding depth (h nom1) 55 mm
Attachment height (t fix 2) 15 mm
Attachment height (t fix 3) 5 mm
Drill hole depth (h 1.2) 85 mm
Drill hole depth (h 1.3) 95 mm
Embedding depth (h nom2) 75 mm
Embedding depth (h nom3) 85 mm
Hleð myndum