Langur spóakjaftur beinn 335mm

intelisale.product.documents
Vörunúmer: 0715 02 61
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l) 340 mm
Material of the grip handle Polyvinyl chloride
Length in inches (L) 13 1/2 in
Jaw-tips thickness (E) 3 mm
Jaw-tips width (F) 4.5 mm
Jaws length (B) 70 mm
Jaws thickness (A) 10 mm
Jaws width (D) 17 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l) 340 mm
Material of the grip handle Polyvinyl chloride
Length in inches (L) 13 1/2 in
Jaw-tips thickness (E) 3 mm
Jaw-tips width (F) 4.5 mm
Jaws length (B) 70 mm
Jaws thickness (A) 10 mm
Jaws width (D) 17 mm
Hleð myndum