Langur harðviðarbor 8x305mm

intelisale.product.documents
Vörunúmer: 0627 008 305
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Angle of the tip 118 Degree
Length 305 mm
Diameter (Ø) 8 mm
Material to be processed WoodSteel
Service life (points system) 2 of 4 points
Cutting material HSS
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 210 mm
Drilling depth 200 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Angle of the tip 118 Degree
Length 305 mm
Diameter (Ø) 8 mm
Material to be processed WoodSteel
Service life (points system) 2 of 4 points
Cutting material HSS
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 210 mm
Drilling depth 200 mm
Hleð myndum