Lóðbolti 30W

intelisale.product.documents
Vörunúmer: 0715 940 04
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Product weight (per item) 219 g
Nominal voltage 230 V/AC
Cable length 1.5 m
Material of the grip handle Plastic
Frequency 50 Hz
Power rating 30 W
Heat-up time 1.5 min
Soldering-tip temperature 410 °C
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Product weight (per item) 219 g
Nominal voltage 230 V/AC
Cable length 1.5 m
Material of the grip handle Plastic
Frequency 50 Hz
Power rating 30 W
Heat-up time 1.5 min
Soldering-tip temperature 410 °C
Hleð myndum