|
Contents
|
300 ml |
|
Colour
|
White |
|
Container
|
Cartridge |
|
Chemical basis
|
Single component hybrid |
|
Min./max. skin-formation time
|
30-40 min |
|
Min. skin-formation time
|
30 min |
|
Full curing speed/conditions
|
3 mm/d / 23°C and 50% relative humidity, moisture curing |
|
Fully hardening/curing conditions
|
23°C and 50% relative humidity, moisture curing |
|
Shore A hardness
|
50 |
|
Min./max. processing temperature
|
5 to 40 °C |
|
Min./max. temperature resistance
|
-40 to 90 °C |
|
Min. flashing point
|
101 °C |
|
Shelf life from production/conditions
|
12 Month / at max. 25°C |
|
Silicone-free
|
Yes |
|
Resistance against
|
Salt waterFreshwaterAqueous surfactant solutions |
|
Short-term resistance against
|
Mineral oilsFuelsAnimal fatAnimal oilsVegetable fatVegetable oils |
|
Ultraviolet resistance
|
Yes |
|
Solvent-free
|
Yes |
|
Max. volume change/conditions
|
2 % / in accordance with DIN 52451 |
|
VOC-free
|
Yes |
|
PVC-free
|
Yes |
|
Isocyanate-free
|
Yes |