|
Contents
|
300 ml |
|
Colour
|
White |
|
Container
|
Cartridge |
|
Chemical basis
|
Single component polyurethane |
|
Min./max. skin-formation time
|
19-20 min |
|
Min. skin-formation time
|
19 min |
|
Full curing speed/conditions
|
3 mm/d / 23°C and 50% relative humidity, moisture curing |
|
Fully hardening/curing conditions
|
23°C and 50% relative humidity, moisture curing |
|
Shore A hardness
|
40 |
|
Density/conditions
|
1,2 g/cm³ / at 20°C |
|
Min. tensile strength
|
1.8 N/mm² |
|
Conditions for tensile strength
|
in accordance with DIN 53504 |
|
Min. longitudinal resistance to tearing
|
6 N/mm |
|
Conditions for resistance to tearing
|
in accordance with DIN 53515 |
|
Elongation at break
|
600 % |
|
Elongation at break/conditions
|
600 % / in accordance with DIN 53504 |
|
Min./max. processing temperature
|
5 to 35 °C |
|
Min./max. temperature resistance
|
-40 to 90 °C |
|
Min. flashing point
|
65 °C |
|
Glass transition temperature/conditions
|
-45 °C / in accordance with DIN 53445 |
|
Shelf life from production/conditions
|
12 Month / at 10°C to 25°C |
|
Silicone-free
|
Yes |
|
Resistance against
|
WaterLime waterPublic sewageDiluted inorganic acids and lyesSalt water |
|
Short-term resistance against
|
FuelsMineral oilsAnimal fatAnimal oilsVegetable fatVegetable oils |
|
Max. volume change/conditions
|
-6 % / in accordance with DIN 52451 |