Engar vörur í körfu
Skráðu þig inn fyrir verð
Suitable for screw thread
M30
Suitable for thread (imperial)
1 1/8 inch
Internal diameter (d1)
31.6 mm
Outer diameter (d2)
45 mm
Height (h1)
3.8 mm
Thickness (s1)
2.4 mm
Material
Spring steel
Surface
Zinc plated
RoHS-compliant
Yes
Form
VS