Læsiró M14x1,5

intelisale.product.documents
Vörunúmer: 0368 14 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form Low
Property class I8I
Pitch 1.5 mm
External drive (s1) WS22
Height (m1) 14 mm
Version Polyamide clamping piece
Thread type x nominal diameter x pitch (D) M14 x 1,5
Width across corners 24.49 mm
Ward of key bit 7.7 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form Low
Property class I8I
Pitch 1.5 mm
External drive (s1) WS22
Height (m1) 14 mm
Version Polyamide clamping piece
Thread type x nominal diameter x pitch (D) M14 x 1,5
Width across corners 24.49 mm
Ward of key bit 7.7 mm
Hleð myndum