Læsiró M12x1,25

intelisale.product.documents
Vörunúmer: 0368 12 125
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form Low
Property class I8I
Pitch 1.25 mm
External drive (s1) WS19
Height (m1) 12 mm
Version Polyamide clamping piece
Thread type x nominal diameter x pitch (D) M12 x 1,25
Width across corners 21.1 mm
Ward of key bit 6.6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form Low
Property class I8I
Pitch 1.25 mm
External drive (s1) WS19
Height (m1) 12 mm
Version Polyamide clamping piece
Thread type x nominal diameter x pitch (D) M12 x 1,25
Width across corners 21.1 mm
Ward of key bit 6.6 mm
Hleð myndum