Lásró M12 din980

intelisale.product.documents
Vörunúmer: 0369 12
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Min./max. temperature resistance -70 to 300 °C
Surface Galvanised
Norms DIN 980
Property class 8
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.750 mm
External drive (s1) WS19
Thread type x nominal diameter (D) M12
Height (m1) 12 mm
Version Full metal nut
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Min./max. temperature resistance -70 to 300 °C
Surface Galvanised
Norms DIN 980
Property class 8
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.750 mm
External drive (s1) WS19
Thread type x nominal diameter (D) M12
Height (m1) 12 mm
Version Full metal nut
Hleð myndum