Lásró DIN 980 A4-70 M8

intelisale.product.documents
Vörunúmer: 0397 028
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Min./max. temperature resistance -70 to 300 °C
Surface Tin-plated
Norms DIN Similar to 980
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.250 mm
External drive (s1) WS13
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
Version Full metal nut
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Min./max. temperature resistance -70 to 300 °C
Surface Tin-plated
Norms DIN Similar to 980
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.250 mm
External drive (s1) WS13
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
Version Full metal nut
Hleð myndum