Lás12mm-630kg 3/8Din82101a

intelisale.product.documents
Vörunúmer: 0523 06
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form A
Version Curved
Nominal size 0.6
Shackle diameter (d1) 10 mm
Shackle-bolt diameter (d2) 12 mm
Shackle internal width (b1) 17 mm
Shackle external width (b2) 37 mm
Internal shackle height (centre bolt) (h1) 42 mm
Load capacity 630 kg
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form A
Version Curved
Nominal size 0.6
Shackle diameter (d1) 10 mm
Shackle-bolt diameter (d2) 12 mm
Shackle internal width (b1) 17 mm
Shackle external width (b2) 37 mm
Internal shackle height (centre bolt) (h1) 42 mm
Load capacity 630 kg
Hleð myndum