Krossfesting hægri/vinstri 170mm

intelisale.product.documents
Vörunúmer: 0681 170 010
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Version Type - universal
Approval ETA-14/0105
Thickness 2 mm
Number of holes in subcarrier nJ + main carrier nH 4 + 5 PCS
Weight 82 g
Width x height x depth 35 x 170 x 35 mm
Material designation S250GD
Material standard DIN EN 10346:2009
Hole diameter in subcarrier nJ/main carrier nH 5 / 5 mm
Depth 35 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Version Type - universal
Approval ETA-14/0105
Thickness 2 mm
Number of holes in subcarrier nJ + main carrier nH 4 + 5 PCS
Weight 82 g
Width x height x depth 35 x 170 x 35 mm
Material designation S250GD
Material standard DIN EN 10346:2009
Hole diameter in subcarrier nJ/main carrier nH 5 / 5 mm
Depth 35 mm
Hleð myndum