Koparskinna 22x27x1,5 Din7603A

intelisale.product.documents
Vörunúmer: 0460 22 27
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 22.2 mm
Outer diameter (d2) 26.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 022102, VW/Audi: N.013 827.1
Max. temperature resistance 300 °C
Nominal size 22 x 27 mm
Suitable for male thread 22 x 1.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 22.2 mm
Outer diameter (d2) 26.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 022102, VW/Audi: N.013 827.1
Max. temperature resistance 300 °C
Nominal size 22 x 27 mm
Suitable for male thread 22 x 1.5 mm
Hleð myndum