Koparskinna 16x20x1,5 Din7603A

intelisale.product.documents
Vörunúmer: 0460 16 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 19.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 016105, VW/Audi: N.013 844.2
Max. temperature resistance 300 °C
Nominal size 16 x 20 mm
Suitable for male thread 16 x 1.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 19.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 016105, VW/Audi: N.013 844.2
Max. temperature resistance 300 °C
Nominal size 16 x 20 mm
Suitable for male thread 16 x 1.5 mm
Hleð myndum