Koparskinna 10x16x1 Din7603A

intelisale.product.documents
Vörunúmer: 0460 10 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 10.2 mm
Outer diameter (d2) 15.9 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 010303, VW/Audi: N.043 805.2
Max. temperature resistance 300 °C
Nominal size 10 x 16 mm
Suitable for male thread 10 x 1 mm
Suitable for male thread (imperial) R 1/8 inch
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 10.2 mm
Outer diameter (d2) 15.9 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 010303, VW/Audi: N.043 805.2
Max. temperature resistance 300 °C
Nominal size 10 x 16 mm
Suitable for male thread 10 x 1 mm
Suitable for male thread (imperial) R 1/8 inch
Hleð myndum