Koparhringur fylltur 16x22x2

intelisale.product.documents
Vörunúmer: 0462 016 22
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Surface Bare
Form C
DIN 7603
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 21.9 mm
Thickness (h1) 2 mm
Corresponds to original spare part number Mercedes: 007 603 016303, Peugeot: 016402, Renault: 7700266044, Renault: 7703062062, VW/Audi: N.013 845.1
Max. temperature resistance 300 °C
Nominal size 16 x 22 mm
Suitable for male thread 16 x 1.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Surface Bare
Form C
DIN 7603
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 21.9 mm
Thickness (h1) 2 mm
Corresponds to original spare part number Mercedes: 007 603 016303, Peugeot: 016402, Renault: 7700266044, Renault: 7703062062, VW/Audi: N.013 845.1
Max. temperature resistance 300 °C
Nominal size 16 x 22 mm
Suitable for male thread 16 x 1.5 mm
Hleð myndum